Shop All Drain Components
Kohler
Decorative Grid Drain Without Overflow
Mfr # 7107-SN
Zoro # G0244755
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction - Drains Brass
- Color - Drains Vibrant Polished Nickel
- Connection 1-1/4" (Water Connection)
- Width 2-1/8 in
- Includes Installation Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 7107-SN
- Zoro # G0244755
- UPC # 650531574329
- Country of Origin China
- Category Drain Components
Dimensions
Width | 2-1/8 in |
Height (In.) | 8-15/16 in |
Overall Diameter | 2-1/8 in |
Details
Item | Decorative Grid Drain Without Overflow |
Material of Construction - Drains | Brass |
Color - Drains | Vibrant Polished Nickel |
Connection | 1-1/4" (Water Connection) |
Includes | Installation Hardware |
Finish | Polished Nickel |
Standards | ASME A112.18.2; CSA |
Description
Decorative Grid Drain Without Overflow
Documents & Resources
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/2" Compression Brass Nut & Acetal Sleeve 10PK (61P-8)
- THRIFCO PLUMBING 3/4 X 6 Inch Stainless Steel Nipple, Packaged (9020035)
- KOHLER Assembly-Dispenser Pump (1098682)
- ZORO SELECT 1-1/4 " Dia., Polypropylene, White/Plastic Finish, Lavatory, P-Trap (1PNX5)
- KOHLER Tea-For-Two Bath Drain Trim (23857-2BZ)
- KOHLER Drain Rod/Link Assy (1043773)
- KOHLER Drain Rod Assembly, Short (1063326-CP)
- KOHLER Kit, Push Rods (1242549)
- KOHLER Plunger Assy, Brass (1037022-BV)
- DANCO 5/16 in. D Rubber Slip Joint Cone Washer (38806B)
- Kohler Drain Components