Shop All Drain Components
Kohler
Decorative Grid Drain Without Overflow
Mfr # 7107-CP
Zoro # G8637070
product price: $84.85
/ea
Free Shipping & Returns
$84.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction - Drains Brass
- Color - Drains Polished Chrome
- Height (In.) 8-15/16 in
- Includes Installation Hardware
- Connection 1-1/4" (Water Connection)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 7107-CP
- Zoro # G8637070
- UPC # 650531574299
- Country of Origin China
- Category Drain Components
Dimensions
Height (In.) | 8-15/16 in |
Width | 2-1/8 in |
Overall Diameter | 2-1/8 in |
Details
Item | Decorative Grid Drain Without Overflow |
Material of Construction - Drains | Brass |
Color - Drains | Polished Chrome |
Includes | Installation Hardware |
Connection | 1-1/4" (Water Connection) |
Standards | ASME A112.18.2; CSA |
Description
Decorative Grid Drain Without Overflow
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRA-ZORB Strut Mount Cushion Clamp, 1" Nom Pipe, 304SS (200100-4-555)
- KOHLER Flush Valve Kit (87998)
- ZURN Toilet Spud, 1-1/4 In, Brass/EPDM Rubber (P6001-HN-RB)
- ZURN Manual Single Hole Mount, 1 Hole Gooseneck Laboratory Faucet, Chrome (Z82900)
- KOHLER Stopper, Clicker Drain (1032249-BB)
- KOHLER Kit, Drain (1398405-0)
- KOHLER Washer, 15/16 Id X 17/8 Od (39924)
- KOHLER Straight Outlet Pipe System (1155520)
- KOHLER Drain Gasket (29061)
- KOHLER Lift Rod Assy (30153)
- CHICAGO FAUCET Inside Sill Fitting With Body Drain Plug (998-633RCF)
- Kohler Drain Components