Shop All Bathtub Faucets
Kohler
Deck-Mount Bath Faucet Trim With Diverter in Vibrant Polished Nickel
Mfr # T35912-4-SN
Zoro # G210897893
product price: $911.25
/ea
Free Shipping & Returns
$911.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 3.51 in
- Overall Width 10.25 in
- Color Nickel
- Application Bathroom
- Finish Vibrant Polished Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # T35912-4-SN
- Zoro # G210897893
- UPC # 195711105257
- Country of Origin China
- Category Bathtub Faucets
Dimensions
Overall Height | 3.51 in |
Overall Width | 10.25 in |
Details
Color | Nickel |
Application | Bathroom |
Finish | Vibrant Polished Nickel |
Description
Drawing inspiration from the archives, the Castia bathroom faucet and accessory collection from Kohler x Studio McGee combines classic and modern influences in a timeless expression for the home. Crafted with meticulous attention to detail, the faucets sh
- •Bathtub facuet designed in collaboration with Studio McGee
- •Deck or bath mount
- •Kohler finishes resist corrosion and tarnishing
- •Two lever handles offer separate control of hot and cold water
- •7-1/2" (191 mm) spout reach with slip-fit connection and diverter knob
- •Coordinates with other products in the Castia collection
- •Requires valve (sold separately)
- •Premium metal construction for durability and reliability
- •KOHLER® finishes resist corrosion and tarnishing
- •Deck- or bath-mount
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD 1.6 gpf, Manual Flush Valve, 1" IPS Inlet (6147161.002)
- GEORG FISCHER Diaphragm Valve, 2-Way, 1 In., Socket/Thrd (161514614)
- DELTA InstitPart CAM CastCap Screw Assembly Ch (061169A)
- JONES STEPHENS 1" Crimp PEX (F1807) Stub Out Elbow W/ Square Mounting Flange, 6"x8" (S72013)
- KOHLER Wall-Mount Bath Faucet Trim in Vibrant Brushed Nickel (T35910-3-BN)
- KOHLER Wall-Mount Bath Faucet Trim in Vibrant Polished Nickel (T35910-3-SN)
- KOHLER Deck-Mount Bath Faucet With Handshower in Vibrant Brushed Nickel (35913-4-BN)
- KOHLER Components Freestanding Bth Fct - Lever (T77984-4-BL)
- KOHLER Deck-Mount Bath Faucet With Handshower in Polished Chrome (35913-4-CP)
- B & K FAUCET TUB ONLY (222-219)
- NEWPORT BRASS Tub Faucet, Polished Chrome, Wall (3-2565/26)
- Kohler Bathtub Faucets & Accessories