Shop All Bathroom Cabinets
Kohler
Damask Medicine Cabinet Surround, 15", 35-1/2 in " Height, 20-1/2 in " Width
Mfr # 99662-15-1WA
Zoro # G9070133
product price: $256.76
/ea
Free Shipping & Returns
$256.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 20-1/2 in
- Height (In.) 35-1/2 in
- Depth (In.) 1-1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 99662-15-1WA
- Zoro # G9070133
- UPC # 885612270313
- Country of Origin China
- Category Bathroom Cabinets
Dimensions
Width (In.) | 20-1/2 in |
Height (In.) | 35-1/2 in |
Depth (In.) | 1-1/16 in |
Details
Item | Damask Medicine Cabinet Surround, 15" |
Description
Damask Medicine Cabinet Surround, 15 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Replacement Thermostat, Electric, Size: 120V (SP11700)
- DELTA Faucet, Handshower Showering Component Faucet, White (59462-WHB-PK)
- GROHE Pressure Balance Valve Cartridge (47157000)
- ZORO SELECT Flexible Cap, For Pipe Size 6" (QC-106)
- KOHLER Door Assy, Mirrored Cabinet, 20 X 26, Bv (1293657)
- KOHLER Hinge, Medicine Cabinet (1070834)
- KOHLER Verdera, Glass Shelf Kit, 20 Cabinet (1215251-B)
- KOHLER Maxstow Lighted Cabinet 17 X 24 (81144-SLE-DA1)
- KOHLER Jute 60" Wall-Hung Bathroom Vanity Ca, Wall Mounted, 35 in " Height, 60 in " Width (99548-1WT)
- KOHLER Verdera Lighted Medicine Cabinet, 40 W X 30 H (99011-TLC-NA)
- INNOCI-USA Melania 30 in. W x 35 in. H Double Door Recessed LED Medicine Cabinet, Surface Mount Kit Available (69353035)
- Kohler Bathroom Cabinets