Shop All Cutting Boards and Mats
Kohler
Cutting Board
Mfr # 28905-NA
Zoro # G708454652
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 21.625 in
- Width 12.563 in
- Thickness 1.438 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 28905-NA
- Zoro # G708454652
- UPC # 195711005854
- Country of Origin Unknown
- Category Cutting Boards and Mats
Dimensions
Length | 21.625 in |
Width | 12.563 in |
Details
Item | Cutting Board |
Thickness | 1.438 in |
Description
Cutting Board
- •21.625 in. L x 12.563 in. W x 1.438 in. H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMBRO Shelf, Drain , Food Pan, 1/9 Sz (90CWD(135))
- LIFETIME Can Opener Red Plastic (5192598)
- GRINDMASTER Panel, Side (Left) For - Part# 2270 (2270)
- AVANTI Avanti 4.5 cu. ft. Compact Refrigerator, Stainless Steel with Black Cabinet (RMX45B3S)
- KOHLER Poise Hardwood Cutting Board (3140-NA)
- KOHLER Countertop Cutting Board (2989-NA)
- KOHLER Hawthorne/Galleon Cutting Board (5984-NA)
- KOHLER 33 (21613-NA)
- KOHLER Staccato Hardwood Cutting Board For Staccato Double-Equal Sink (3370-NA)
- KOHLER Vault/Strive Wood Cutting Board (6667-NA)
- CRESTWARE Cutting Board, 24 in. L, 3/4 in. Thickness (PCB1824H)
- Kohler Cutting Boards and Mats