Shop All Kitchen Faucets
Kohler
Crue Pull-Down Single-Handle Kitchen Faucet
Mfr # 22972-2MB
Zoro # G501198227
product price: $524.73
/ea
Free Shipping & Returns
$524.73
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
- Brand Kohler
- MFR # 22972-2MB
- Zoro # G501198227
- UPC # 885612861337
- Country of Origin Unknown
- Category Kitchen Faucets
Description
A model of clean, sophisticated design, the Crue kitchen faucet collection represents a true high point in user-focused plumbing design for the kitchen. The silhouette — a simple arched spout and single lever handle — offers a straightforward style that adapts to nearly any kitchen design. It’s this contemporary look, paired with thoughtful functionality, that makes the Crue collection a modern marvel.
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
- MILWAUKEE VALVE 1/2" Press Brass Ball Valve Inline (UPBA-480B - 12)
- JOHNS MANVILLE 5" x 48" L PVC Insulated Pipe Jacket (36660)
- DANCO Bolt Toilet Seat Hinge 7/16In (80822)
- FIROMATIC B400F 1" Npt(F) X 1" Npt(F) (B400F)
- KOHLER Jolt Pull Out Kitchen Faucet Polished Chrome (30612-CP)
- KOHLER Jolt 2-Handle Utility Faucet Threaded (30619-CP)
- KOHLER One Handle Stainless Steel Kitchen Faucet Side Sprayer Included (R29669-VS)
- KOHLER Gooseneck Touchless Ac-Powered Deck-Moun (13475-CP)
- KOHLER 10 in, 11 in, 12 in, 4 in, 5 in, 6 in, 7 in, 8 in, 9 in Mount, 2 Hole (647-CP)
- KOHLER Simplice 4.0 GPM Laundry Faucet (22035-VS)
- MOEN Camerist One-Handle Kitchen Faucet (7825)
- Kohler Kitchen Faucets