Shop All Cutting Boards and Mats
Kohler
Countertop Cutting Board
Mfr # 2989-NA
Zoro # G9147684
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 22-3/4 in
- Width 12 in
- Material Hardwood, Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 2989-NA
- Zoro # G9147684
- UPC # 650531322340
- Country of Origin China
- Category Cutting Boards and Mats
Dimensions
Length | 22-3/4 in |
Width | 12 in |
Details
Item | Countertop Cutting Board |
Material | Hardwood, Wood |
Description
Countertop Cutting Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL COMFORT PRO Conversion Kit Nat To Lp (1192345)
- STERO DISHWASHER Gasket Float Switch Flange (A57-1419)
- ZORO SELECT Complete Pump Assembly (GGS_85598)
- FLOW-RITE Flow-Rite MV-04-FN01 V4 Three-Position Select Valve Fill/Empty/Recirc - Barbed, Front Non-PEF (MV-04-FN01)
- KOHLER Bottom Sink Rack For Use In Executive Ch (6001-ST)
- KOHLER Marsala Hardwood Cutting Board For Executive Chef Kitchen Sinks (6515-NA)
- KOHLER Staccato Hardwood Cutting Board For Staccato Double-Equal Sink (3370-NA)
- KOHLER Hawthorne/Galleon Cutting Board (5984-NA)
- KOHLER Riverby Wood Cutting Board (6246-NA)
- KOHLER Poise Hardwood Cutting Board (3140-NA)
- ELMERS PRODUCTS X-ACTO, Self-Healing Cutting Mat, Nonslip Bottom, 1in Grid, 24 X 36, Gray (X7763)
- Kohler Cutting Boards and Mats