Shop All Toilet Tanks
Kohler
Corbelle Toilet Tank, 1.28 Gpf
Mfr # 4143-96
Zoro # G401196804
product price: $230.17
/ea
Free Shipping & Returns
$230.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gallons per Flush 1.28
- Width 16-1/2 in
- Color Biscuit
- Features Water Efficient
- Standards ASME A112.19.2; CSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 4143-96
- Zoro # G401196804
- UPC # 885612611840
- Country of Origin Unknown
- Category Toilet Tanks
Dimensions
Width | 16-1/2 in |
Depth | 8-1/2 in |
Height | 14-13/16 in |
Details
Gallons per Flush | 1.28 |
Color | Biscuit |
Item | Toilet Tank |
Features | Water Efficient |
Standards | ASME A112.19.2; CSA |
Material | Vitreous China |
ADA Compliance | No |
Collection | Corbelle |
Flushing Method | Gravity Flush |
Compliance | CA Drought Compliant; TX Drought Compliant |
Description
This Corbelle toilet tank features innovative AquaPiston technology, a patented flush engine that delivers a fast, powerful, and virtually plug-free flush. A 1.28-gallon flush provides significant water savings of up to 16,500 gallons per year, compared to a 3.5-gallon toilet, without sacrificing performance. Pair this tank with the K-4144 bowl for a complete Corbelle skirted toilet.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress tee, 2" x 1-1/2" x 2" (22228)
- ACORN CONTROLS Air Control Valve, 1/2" NPS Connection (2590-062-001)
- DECKO Dish Soap Tub Chr Decko (38010)
- DIXON Cam and Groove, AL Adapter x FNPT, 4" (G400-A-AL)
- KOHLER Betello Toilet Tank, 1.28 Gpf (20203-96)
- KOHLER Betello 1.28 Gpf Toilet Tank With Right-Hand Trip Lever (20203-RA-0)
- KOHLER Wellworth Classic 1.28 Gpf Toilet Tan (4436-96)
- KOHLER Persuade Curv Dual-Flush Toilet Tank (19042-95)
- KOHLER Cimarron 1.28 Gpf Toilet Tank With Right-Hand Trip Lever (31615-RA-0)
- KOHLER Kohler 2"X4" In-Wall Tank And Carrier (18829-NA)
- TOTO Drake 1.6 GPF Toilet Tank Only, Less Seat, Cotton (ST776SA#01)
- Kohler Toilet Tanks