Shop All Toilet Tanks
Kohler
Corbelle Toilet Tank, 1.28 Gpf
Mfr # 4143-95
Zoro # G301196713
Free Shipping & Returns
$230.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gallons per Flush 1.28
- Width 16-1/2 in
- Color Grey
- Finish Ice Gray
- Standards ASME A112.19.2; CSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 4143-95
- Zoro # G301196713
- UPC # 885612611895
- Country of Origin Unknown
- Category Toilet Tanks
Dimensions
Width | 16-1/2 in |
Depth | 8-1/2 in |
Height | 14-13/16 in |
Details
Gallons per Flush | 1.28 |
Color | Grey |
Finish | Ice Gray |
Standards | ASME A112.19.2; CSA |
Flushing Method | Gravity Flush |
ADA Compliance | No |
Collection | Corbelle |
Material | Vitreous China |
Features | Water Efficient |
Item | Toilet Tank |
Compliance | CA Drought Compliant; TX Drought Compliant |
Description
This Corbelle toilet tank features innovative AquaPiston technology, a patented flush engine that delivers a fast, powerful, and virtually plug-free flush. A 1.28-gallon flush provides significant water savings of up to 16,500 gallons per year, compared to a 3.5-gallon toilet, without sacrificing performance. Pair this tank with the K-4144 bowl for a complete Corbelle skirted toilet.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Hand Dryer, High Speed Ss Finish (HDR111#SS)
- VIEGA Elbow (84310)
- ZURN 3.0 gpf, Urinal Manual Flush Valve, Polished Chrome, 1 in IPS (Z6001-YB-YC)
- GC VALVES 1/4", NPT, 2-Way Normally Closed, Brass, Solenoid Valve, Nitrile/Copper, 110V AC/50HZ and 120/60HZ (S311GF02N8BD5)
- KOHLER Betello 1.28 Gpf Toilet Tank With Right-Hand Trip Lever (20203-RA-0)
- KOHLER Cimarron 1.28 Gpf Toilet Tank With Right-Hand Trip Lever (31615-RA-0)
- KOHLER Wellworth 1.28 Gpf Tank (4467-96)
- KOHLER Cimarron 1.28 Gpf Toilet Tank With Right-Hand Trip Lever (4369-RA-0)
- KOHLER KELSTON R360 TANK, 128 GPF (32808-7)
- KOHLER Wellworth Dual-Flush Tank (4458-0)
- KOHLER Corbelle 1.28 Gpf Toilet Tank With Continuousclean Technology (5711-95)
- Kohler Toilet Tanks