Shop All Toilet Bowls
Kohler
Corbelle Comfort Height Elongated Chair Height Toilet Bowl
Mfr # 4144-NY
Zoro # G001197034
product price: $400.53
/ea
Free Shipping & Returns
$400.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dune
- Bowl Shape Elongated
- Material Vitreous China
- Mounting Style Floor Mounted
- Collection Corbelle, Comfort Height
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 4144-NY
- Zoro # G001197034
- UPC # 885612611819
- Country of Origin Unknown
- Category Toilet Bowls
Details
Color | Dune |
Bowl Shape | Elongated |
Material | Vitreous China |
Mounting Style | Floor Mounted |
Collection | Corbelle, Comfort Height |
Item | Toilet Bowl |
Description
The Corbelle toilet bowl delivers powerful, clean swirl-style flushing in a sleek skirted design. Kohler's most complete flush ever, Revolution 360 swirl flushing technology keeps your bowl cleaner longer than a conventional flush. Installation is easy with the ReadyLock system: the skirted trapway installs to the floor flange and attaches to the toilet, eliminating the need to drill holes while offering the same secure installation as non-skirted toilets.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Single Hole Only Mount, Commercial 1 Hole Kitchen Faucet (1959LF-BL)
- OLYMPIA FAUCETS Two Handle Bar Faucet, NPSM, Bar, Polished Chrome, Connection Size: 1/2" (B-8171)
- CENTRAL BRASS Drinking Faucet, NPSM, Single Hole, Polished Chrome (360)
- PLASTIC TRENDS Adaptr 4"S3Dx4"Fpt Sdr35 (4P11)
- KOHLER Cimarron Comfort Height Round-Front Chair-Height Toilet Bowl (31589-0)
- KOHLER Wellworth Pressure Lite Toilet Bow (4303-0)
- KOHLER Cimarron Comfort Height Elongated Chair Height Toilet Bowl (31588-NY)
- KOHLER Corbelle Comfort Height Elongated Chair Height Toilet Bowl (4144-95)
- KOHLER Highline Pressure Lite Toilet Bowl (4304-0)
- KOHLER Toilet Bowl, Elongated, Floor, Flush Valve (K-96057-0)
- AMERICAN STANDARD Cadet Pro El Bowl Lin, 1.28 gpf, Floor Mount, Elongated, Linen (3517C.101.222)
- Kohler Toilet Bowls