Kohler

Corbelle Ch Eb 1.28 2-Pc Tlt


product price: $661.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Overall Width (In.) 16-1/2 in
  • Color/Finish Grey
  • Overall Length (In.) 29-3/8 in
  • Overall Height (In.) 31-3/8 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Kohler
  • MFR # 3814-95
  • Zoro # G601203692
  • UPC #
    885612611659
  • Country of Origin Unknown
  • Category Toilets

Dimensions

Overall Width (In.) 16-1/2 in
Overall Length (In.) 29-3/8 in
Overall Height (In.) 31-3/8 in

Details

Color/Finish Grey

Description

The Corbelle two-piece toilet delivers powerful, clean swirl-style flushing in a sleek skirted design. Kohler's most complete flush ever, Revolution 360 swirl flushing technology keeps your bowl cleaner longer than a conventional flush. Installation is easy with the ReadyLock system: the skirted trapway installs to the floor flange and attaches to the toilet, eliminating the need to drill holes while offering the same secure installation as non-skirted toilets. This WaterSense-labeled high-efficiency toilet brings you annual water savings.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.