Shop All Showerhead and Tub Accessories
Kohler
Coralais(R) Rite-Temp(R) Bath And Shower Valve Trim With Lever Handle, Slip-Fit Spout And 2.5 Gpm Showerhead
Mfr # TS15601-4S-CP
Zoro # G2620613
product price: $59.79
/ea
$59.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Single Lever Handle, Easy to clean
- Flow Rate 2.5 gpm
- Finish Polished Chrome
- Height 6-5/16"
- Width 4-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # TS15601-4S-CP
- Zoro # G2620613
- UPC # 885612359759
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Height | 6-5/16" |
Width | 4-1/8" |
Face Dia. | 6-1/2" |
Details
Item | Tub Shower Trim |
Features | Single Lever Handle, Easy to clean |
Flow Rate | 2.5 gpm |
Finish | Polished Chrome |
Connection | 1/2" NPT |
Standards | ASME A112.18.1, CSA B125.1 |
Description
TS15601-4S-CP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Universal Showering Components ActivTouch 9-Setting Hand Shower (59424-18-PK)
- ZORO SELECT Pipe, 150 psi, SS, 16 (E6BNE26)
- ZORO SELECT Low Lead Brass Reducing Tee, 3/8" x 3/8" x 1/4" Pipe Size (706206-060604)
- STEEL & OBRIEN 2" Tri-Clamp End x Light Wall Tank Weld - 3" Long 304SS (14WLMP-2-304)
- KOHLER Honesty(R) Rite-Temp(R) Shower Valve Trim With Lever Handle And 2.0 Gpm Showerhead (TS99764-4-CP)
- KOHLER Devonshire(R) Rite-Temp(R) Shower Valve Trim With Lever Handle And 2.5 Gpm Showerhead (TS396-4-2BZ)
- KOHLER Components Rite-Temp Vlv Trm W/Div (T78016-4-BV)
- KOHLER Bancroft Rite-Temp Shower Valve Tr (TS10583-4-SN)
- KOHLER Shower Slide Bar 30", Chrome (8524-CP)
- KOHLER Body, Diverter (56605)
- DELTA Faucet Shower Only Tub / Shower Faucet, Stainless (BT13210-SS)
- Kohler Showerhead and Tub Accessories