Shop All Shower & Bathtub Parts
Kohler
Coralais Shower Valve Trim W/ Lever Handle & 1.75 GPM Showerhead
Mfr # TS15611-4G-CP
Zoro # G4822624
product price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Width (In.) 6-1/2 in
- Length 6-5/16 in
- Height (In.) 4-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # TS15611-4G-CP
- Zoro # G4822624
- UPC # 885612359896
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Width (In.) | 6-1/2 in |
Length | 6-5/16 in |
Height (In.) | 4-1/8 in |
Details
Item | Coralais Shower Valve Trim W/ Lever Handle & 1.75 GPM Showerhead |
Finish | Polished Chrome |
Description
Simple, understated design is the hallmark of Coralais faucets and accessories. This shower trim features an adjustable, water-saving showerhead and an easy-to-operate lever handle. Pair this trim with a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 3/4 X 1-1/2 Inch Stainless Steel Nipple, Packaged (9020026)
- FLUIDMASTER Tlt Fill Vlv Cap Blk (385)
- KOHLER Hand Shower, Polished Chrome, Wall Mounted (22179-G-CP)
- KOHLER Valve Kit, 25Mm Front Outlet Valve (1266659)
- KOHLER Mastershower 72" Metal Shower Hose (8593-SN)
- KOHLER Exhale Wall-Mount Supply Elbow With C (98354-CP)
- KOHLER Aquifer Reverse Osmosis (Ro) Water Purification System (22155-NA)
- KOHLER Pillow, Cover, Kit, Sys 3 (94727)
- KOHLER Purist Rite-Temp Valve Trim With L (TS14423-4-BN)
- KOHLER Hydrorail-R Arch Shower Column (45211-CP)
- DISTINCT KITCHEN AND BATH Tytanit 36 W x 48 D Shower Base (3.83117/W/SC-M1/B/ST)
- Kohler Shower & Bathtub Parts