Shop All Shower Faucets
Kohler
Coralais Shower Faucet Trim With Leve
Mfr # T15211-4-CP
Zoro # G7713025
product price: $93.69
/ea
Free Shipping & Returns
$93.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Lever Handles, Adjustable Spray
- Flow Rate 2.5 gpm
- Finish Polished Chrome
- Height 4-1/8"
- Width 6-5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # T15211-4-CP
- Zoro # G7713025
- UPC # 087206564673
- Country of Origin China
- Category Shower Faucets
Dimensions
Height | 4-1/8" |
Width | 6-5/16" |
Face Dia. | 1-7/8" |
Details
Item | Shower Faucet |
Features | Lever Handles, Adjustable Spray |
Flow Rate | 2.5 gpm |
Finish | Polished Chrome |
Connection | 1/2" NPT |
Standards | ASME A112.18.1, CSA B125.1 |
Description
Coralais Shower Faucet Trim With Leve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Ball Valve, True Union, 2", CPVC/EPDM, S/T (TBB2020CPEG)
- MOEN CALDWELL WM SRN 2.5 GPM (205W2SRN)
- LEGEND VALVE 1" T-455 NL IPS IN-LINE CHECK (105-445NL)
- LEGEND VALVE 1" PEX X 1" FTG ADAPTER (460-615NL)
- KOHLER Components Thermostatic Valve Trim (T78027-4-AF)
- KOHLER Purist Shower Trim-Lever (TS14422-4-AF)
- KOHLER Rite-Temp Valve Trim in Vibrant Brushed Moderne Brass (TS35920-4-2MB)
- KOHLER Rite-Temp Valve Trim With Push-Button Diverter in Polished Chrome (T35919-4-CP)
- KOHLER Purist Multi-Function Handshower Kit 1.75Gp (22178-G-2MB)
- KOHLER Purist Volume Control Trim (T14490-4-AF)
- DELTA Slide Bar Hand Shower, Stainless, Wall (57021-SS)
- Kohler Shower Faucets