Shop All Showerhead and Tub Accessories
Kohler
Coralais Rite-Temp Shower Valve Tr
Mfr # TS15611-4-CP
Zoro # G8806540
product price: $43.49
/ea
$43.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Single Lever Handle, Easy to clean, Pressure Balancing Diaphragm
- Flow Rate 2.5 gpm
- Finish Polished Chrome
- Height 6-5/16"
- Width 4-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # TS15611-4-CP
- Zoro # G8806540
- UPC # 885612359858
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Height | 6-5/16" |
Width | 4-1/8" |
Depth | 4-1/8" |
Face Dia. | 6-1/2" |
Details
Item | Shower Trim |
Features | Single Lever Handle, Easy to clean, Pressure Balancing Diaphragm |
Flow Rate | 2.5 gpm |
Finish | Polished Chrome |
Connection | 1/2" NPT |
Standards | ASME A112.18.1, CSA B125.1 |
Description
TS15611-4-CP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" MNPT Galvanized Hex Head Plug (1MPN1)
- LEGEND VALVE 2-1/2" X 3" BRASS NIPPLE (311-184)
- HYDRA-ZORB Insulation Clamp, 2-1/8" OD x 1" Wall, 7-S (728212)
- APOLLO VALVES Safety Relief Valve, 1-1/2In, 75psi, Bronze (1060715)
- KOHLER Assembly, Diverter (1284448-CP)
- KOHLER 1.75 GPM Mltifunctn Handshower Kit W/ Katalyst Air-Induction Tech (22178-G-CP)
- KOHLER Anthem Recessed Mech Th Control 3Ot Matte Black (26347-9-BL)
- KOHLER Statement 100Cm Slidebar Vibrant Brushed Nickel (26313-BN)
- KOHLER Statement 2F Cm Rh Arm - 5 (127Mm) Matte Black (26325-BL)
- KOHLER Shower Slide Bar 30", Chrome (8524-CP)
- KOHLER Devonshire(R) Rite-Temp(R) Bath And Shower Valve Trim With Lever Handle And Slip-Fit Spout, Less Showerhead (TLS395-4S-CP)
- Kohler Showerhead and Tub Accessories