Shop All Washroom Accessories
Kohler
Coralais Hotelier
Mfr # 13448-CP
Zoro # G8839474
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Coralais
- Depth 9-13/16 in
- Height 5-1/8 in
- Color Polished Chrome
- Mounting Wall Mounted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 13448-CP
- Zoro # G8839474
- UPC # 885612358660
- Country of Origin China
- Category Washroom Accessories
Dimensions
Depth | 9-13/16 in |
Height | 5-1/8 in |
Width (In.) | 26-5/16 in |
Overall Width | 26-5/16 in |
Details
Item | Coralais Hotelier |
Collection | Coralais |
Color | Polished Chrome |
Mounting | Wall Mounted |
Number of Bars | 5 |
Material | Metal |
Includes | Installation Hardware; Towel Bar |
Series | Coralais |
Projection | 9-13/16 in |
Features | Concealed Screws |
Shape | Round |
Horizontal/Vertical | Horizontal |
Description
Coralais Hotelier
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Square Plug, Cored, 1", 125, Brz Nl (4385006450)
- KOHLER Parallel Wall-Mount Single-Handle Bathroom Sink Faucet (22567-4-BL)
- INTERSTATE PNEUMATICS Brass 6 PK (CG441B-D6)
- ZORO SELECT 2" FNPT SS Threaded Flange (4381002680)
- KOHLER Devonshire Toilet Tissue Holder, Doub (10554-CP)
- KOHLER Purist Bathroom Accessories Bundle In Polished Chrome (14441-14443-14377-CP)
- KOHLER Alteo Vertical Tissue Holder (37056-BN)
- KOHLER Verdera, Glass Shelf Kit, 40 Side (1215251-E)
- KOHLER Alteo Vertical Tissue Holder (37056-CP)
- KOHLER Verdera Aluminum Medicine Cabinet Wit (99009-SCF-NA)
- KOHLER Artifacts Wall-Mount Handshower Holde (72797-BV)
- Kohler Washroom Accessories