Shop All Bar Sink Faucets
Kohler
Coralais Entertainment Sink Faucet Wi
Mfr # 15275-4-CP
Zoro # G8824354
product price: $169.91
/ea
Free Shipping & Returns
$169.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center 4 in
- Number of Holes 2
- Flow Rate 2.2 GPM
- Finish Polished Chrome
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 15275-4-CP
- Zoro # G8824354
- UPC # 087206983832
- Country of Origin China
- Category Bar Sink Faucets
Dimensions
Height | 11.19 in |
Spout Height | 8 in |
Details
Item | Coralais Entertainment Sink Faucet Wi |
Mounting Hole Center to Center | 4 in |
Number of Holes | 2 |
Flow Rate | 2.2 GPM |
Finish | Polished Chrome |
ADA Compliant | Yes |
Mounting | Deck Mounted |
Body Material | Metal |
Includes | Escutcheon; Handles |
Faucet Spout | Gooseneck |
Handle Type | Lever |
Max. Installation Surface Thickness | 1.13 in |
Compliance | Low Lead Compliant |
Spout Reach | 4 in |
Faucet Handle Material | Metal |
Number Of Handles | 2 |
Description
Coralais Entertainment Sink Faucet Wi
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKHART Streamline W 01058 Reducing Pipe Coupling, 1-1/4 x 3/4 in, Sweat, Copper (W00837T)
- REZNOR Ignition Module Kit - Natural Gas (257472)
- ZORO SELECT 5/8" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACW6)
- MOEN Satine Four-Function 4-13/16" Diameter Spray Head Standard (3838ST)
- KOHLER Artifacts GentlemanS Bar Sink Fa (99268-VS)
- KOHLER Single-Handle Bar Sink Faucet in Polished Chrome (28357-CP)
- KOHLER Single-Handle Bar Sink Faucet in Vibrant Polished Nickel (28357-SN)
- KOHLER Artifacts Gentleman'S Bar Faucet (99268-BL)
- KOHLER Artifacts Bar Sink Faucet, Victorian (99267-SN)
- KINGSTON BRASS Legacy, 4" Centerset Bar Faucet, Brushed Nickel/Chrome (KB6497LL)
- JONES STEPHENS Polar White Bar Tap Faucet (B70001)
- Kohler Kitchen Faucets & Accessories