Shop All Showerheads and Tub Faucets
Kohler
Coralais Bath/Shower Trim Set With Le
Mfr # T15201-4-CP
Zoro # G6032793
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Lever Handles
- Finish Polished Chrome
- Height 4-1/8"
- Width 6-5/16"
- Connection 1/2" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # T15201-4-CP
- Zoro # G6032793
- UPC # 087206564611
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 4-1/8" |
Width | 6-5/16" |
Face Dia. | 1-7/8" |
Details
Item | Tub Shower Trim |
Features | Lever Handles |
Finish | Polished Chrome |
Connection | 1/2" NPT |
Standards | ASME A112.18.1, CSA B125.1 |
Description
Coralais Bath/Shower Trim Set With Le
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Replacement Metering Tip Kit, For 18D865 (N2FM)
- MAYFAIR Toilet Seat Elng Bisc (141EC-346)
- ZSI Smoothie Clamp, 1" Hose Cushion (S5016H-C)
- DURA FAUCET 60" STAINLESS STEEL RV SHOWER HOSE - BRUSHED SATIN NICKEL (DF-SA200-SN)
- KOHLER Hint Single-Handle Deck-Mount Bath Faucet With Handshower (97070-4-BN)
- KOHLER Devonshire(R) Rite-Temp(R) Bath And Shower Valve Trim With Lever Handle, Slip-Fit Spout And 2.5 Gpm Showerhead (TS395-4S-CP)
- KOHLER Shift+ Round 1.75 Gpm Multifunction Handshower (21335-G-BL)
- KOHLER Purist Multifunction Handshower 1.75Gpm (22166-G-2MB)
- KOHLER Artifacts Single-Hole Wall-Mount Pot (99270-VS)
- KOHLER Awaken G90 Multifunction Handshower (72414-2MB)
- PFISTER Shwhd S/A 8P8Ws2 Bea 1.8Gpm Tb (973-218Y)
- Kohler Showerheads and Tub Faucets