Shop All Shower & Bathtub Parts
Kohler
Coralais 8" Non-Diverter Bath Spout
Mfr # 15137-CP
Zoro # G9152410
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 15137-CP
- Zoro # G9152410
- UPC # 040688569604
- Country of Origin China
- Category Shower & Bathtub Parts
Details
Item | Coralais 8" Non-Diverter Bath Spout |
Description
Coralais 8 In. Non-Diverter Bath Spout
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON TBolt Clamp, ST, Bolt, 1.344", 1.562" (TBC150)
- ZORO SELECT PVC Flush Clean Out Tee, FNPT x Hub x Hub, 4 in Pipe Size (06416)
- B & K/MUELLER INDS(IMPORT) 1" Blk Plug (521-805HN)
- DANCO Rubber 13/16 inch D X 1-1/32 inch D Cap Thread Gasket (35572B)
- KOHLER Collet Service Kit (1186675)
- KOHLER Artifacts Shower Arm & Flange (72775-AF)
- KOHLER Purist Stacked Thermo Valve Trim (T14489-4-BL)
- KOHLER Flexjet Whirlpool Trim Kit With Six (9696-CP)
- KOHLER Clear Wall Jamb, 72.735 Long (1284534-11)
- KOHLER Accessory Pack, Tank (1024390)
- TOTO Volume Control Diverter Valve Tstatstd (THU4366)
- Kohler Shower & Bathtub Parts