Shop All Shower & Bathtub Parts
Kohler
Coralais 4-7/8" Diverter Bath Spout W
Mfr # 15136-BN
Zoro # G8671879
product price: $58.85
/ea
$58.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mounted
- Finish Brushed Nickel
- Includes Diverter; Installation Hardware
- Depth (In.) 4-5/8 in
- Connection 1/2" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 15136-BN
- Zoro # G8671879
- UPC # 087206841941
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Depth (In.) | 4-5/8 in |
Width (In.) | 2-1/2 in |
Height (In.) | 2-1/2 in |
Details
Item | Coralais 4-7/8" Diverter Bath Spout W |
Mounting Type | Wall Mounted |
Finish | Brushed Nickel |
Includes | Diverter; Installation Hardware |
Connection | 1/2" NPT |
Material | Metal |
Color | Vibrant Brushed Nickel |
Standards | ASME A112.18.1; ANSI, ASME |
Description
Coralais 4-7/8 In. Diverter Bath Spout W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-26)
- ZSI Cushioned Clamp Strut Mounted, (018T022)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 3/4", CPVC/EPDM, Socket x Socket (BFA2007SES)
- GRUVLOK 45 Lateral, Ductile Iron, 3 in, Grooved (0390024727)
- KOHLER Watertile Square 54-Nozzle Body Spray (8002-BN)
- KOHLER Salient Receptor With Left-Hand Drain (9053-0)
- KOHLER Trip Lever Service Kit (1458588-CP)
- KOHLER ArtifactsRite-Temp Vlv Trm W/Div, Cross (T72768-3-2BZ)
- KOHLER Purist Volume Control Valve Trim With (T14490-4-CP)
- KOHLER Assembly, Cradle, Handshower (1139739-CP)
- MOEN Doux M-Core 3S S/O Ep Trim Bl (UTS3202EPBL)
- Kohler Shower & Bathtub Parts