Shop All Sink Repair Parts
Kohler
Contemporary Round Bottle Trap
Mfr # 9033-BV
Zoro # G9075225
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass
- Height 5-1/8 in
- Finish Brushed Bronze
- Connection Type Slip Fit (Water)
- Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 9033-BV
- Zoro # G9075225
- UPC # 650531837356
- Country of Origin China
- Category Sink Repair Parts
Dimensions
Height | 5-1/8 in |
Length | 5 in |
Width | 2-9/16 in |
Details
Item | Contemporary Round Bottle Trap |
Material of Construction | Brass |
Finish | Brushed Bronze |
Connection Type | Slip Fit (Water) |
Color - Drains | Vibrant Brushed Bronze |
Mounting Type | Wall Mounted |
Connection | 1-1/4" (Water Connection) |
Description
Contemporary Round Bottle Trap
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Advanced Kitchen Sink Gel Drain Opener 1 qt (U49710)
- MOEN Matte Black (3942BL)
- SSI 5" Wafer Flange Cast Iron Silent Check Valve (0500-125WCIBM-T)
- BONOMI 1-1/2" NPT Stainless Steel Spring Check Valve (S800-11/2)
- KOHLER Duostrainer(R) Sink Strainer With Tailpiece (8801-PB)
- KOHLER Duostrainer(R) Sink Strainer, Less Tailpiece (8799-2BZ)
- KOHLER Service Sink Strainer Tapped For 2" Npt (9142-CP)
- KOHLER Brenham Shroud (1998-0)
- KOHLER Sink Strainer With 1-1/2" Tailpiece (9115-CP)
- KOHLER Doustrainer, For Kitchen Sink, Stainless (GP41398-VS)
- ZURN Jp1996-Hh - Hose And Hose Bracket (JP1996-HH)
- Kohler Sink Repair Parts