Shop All Sink Repair Parts
Kohler
Contemporary Round Bottle Trap
Mfr # 9033-BN
Zoro # G9075289
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass
- Height 5-1/8 in
- Finish Brushed Nickel
- Connection Type Slip Fit (Water)
- Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 9033-BN
- Zoro # G9075289
- UPC # 650531837349
- Country of Origin China
- Category Sink Repair Parts
Dimensions
Height | 5-1/8 in |
Length | 5 in |
Width | 2.563 in |
Details
Item | Contemporary Round Bottle Trap |
Material of Construction | Brass |
Finish | Brushed Nickel |
Connection Type | Slip Fit (Water) |
Mounting Type | Wall Mounted |
Color - Drains | Vibrant Brushed Nickel |
Connection | 1-1/4" (Water Connection) |
Description
Contemporary Round Bottle Trap
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Trinsic 30", Twl Bar, Matte Black (75930-BL)
- LEGEND VALVE 1-1/2" T-421 GLOBE VALVE (103-107)
- THRIFCO PLUMBING 1-1/2 Inch x 1 Inch Threaded x Threaded PVC Bushing SCH 40 (8113590)
- AEROQUIP Flexible Hose Assembly, 1/2 In, 18 In L (4DXT6)
- KOHLER Loure Transfer Valve Trim (T14673-4-BN)
- KOHLER Duostrainer(R) Sink Strainer With Tailpiece (8801-VS)
- KOHLER Contemporary Round Bottle Trap (9033-2MB)
- KOHLER Contemporary Round Bottle Trap (9033-CP)
- KOHLER Loure Transfer Valve Trim (T14673-4-CP)
- KOHLER Duostrainer(R) Sink Strainer With Tailpiece (8801-BN)
- JR PRODUCTS PLASTIC STRAINER W/THREADED BASKET, WHITE (95015)
- Kohler Sink Repair Parts