Shop All Showerheads and Tub Faucets
Kohler
Contemporary Round 14" Rainhead With Kat
Mfr # 13691-CP
Zoro # G7708399
Free Shipping & Returns
$1,109.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Single-function rain showerhead,withstands mineral buildup,Optimized sprayface
- Flow Rate 2.5 gpm
- Finish Polished Chrome
- Connection 1/2"-14 NPT
- Standards ASME A112.18.1, CSA B125.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 13691-CP
- Zoro # G7708399
- UPC # 650531963437
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Face Dia. | 14" |
Details
Item | Shower Head |
Features | Single-function rain showerhead,withstands mineral buildup,Optimized sprayface |
Flow Rate | 2.5 gpm |
Finish | Polished Chrome |
Connection | 1/2"-14 NPT |
Standards | ASME A112.18.1, CSA B125.1 |
Material | Brass |
Description
Contemporary Round 14 In. Rainhead With Kat
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove Envelope Gasket, 1-1/2 in Nominal, PTFE, Domestic (150-G-TF)
- WATTS Double Check Valve, Watts709, 6in, 16inH (LF709-NRS)
- PARKER 1/4" A-LOK 316 SS Union Elbow (4EE4-316)
- KIBI P-Trap, Brush Nickel (KPT101BN)
- KOHLER Nozzle Body Spray, Polished Chrome, Wall (8013-AK-CP)
- KOHLER Awaken 2-In-1 Combo 1.75 Gpm (23218-G-BL)
- KOHLER Honesty 8" 2.5 Gpm Rainhead (26148-BL)
- KOHLER Shift+ Round 1.75 Gpm Multifunction Handshower (21335-G-2MB)
- KOHLER Coralais Bath/Shower Trim Set With Le (T15201-4-CP)
- KOHLER Showerhead/Arm Adapter Kit (1153443-BN)
- KINGSTON BRASS KXH154A1 Vilbosch 5-Function Hand Shower, Polished Chrome (KXH154A1)
- Kohler Showerheads and Tub Faucets