Shop All Showerheads and Tub Faucets
Kohler
Contemporary Round 12" Rainhead With Kat
Mfr # 13690-BN
Zoro # G7718372
product price: $815.55
/ea
Free Shipping & Returns
$815.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Single-function rain showerhead, Easy-to-clean surface that withstands mineral buildup.
- Flow Rate 2.5 gpm
- Connection 1/2"-14 NPT
- Standards ASME A112.18.1, CSA B125.1
- Face Dia. 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 13690-BN
- Zoro # G7718372
- UPC # 650531963383
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Face Dia. | 12" |
Details
Item | Shower Head |
Features | Single-function rain showerhead, Easy-to-clean surface that withstands mineral buildup. |
Flow Rate | 2.5 gpm |
Finish | Vibrant Brushed Nickel |
Connection | 1/2"-14 NPT |
Standards | ASME A112.18.1, CSA B125.1 |
Material | Brass |
Description
Contemporary Round 12 In. Rainhead With Kat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELIMO Valve 1/2" 2Way Ss Trim Cv .46 (B208)
- CHICAGO FAUCET Econo-Flow Spray Outlet, 0.5 GPM (E2605JKABCP)
- T&S BRASS Adaptor (3/8"Npt, Swivel/Rigid) (B413)
- PARKER 90 Elbow, Brass, 1/4 in Pipe Size, MNPT (1204P-4)
- KOHLER Contemporary Round 12" Rainhead With Kat (13690-CP)
- KOHLER Awaken 10" 1.75 Gpm Rainhead (76465-G-2BZ)
- KOHLER PuristMulti-Function Showerhead 1.75Gpm (22170-G-CP)
- KOHLER Shift Plus Square Mf Hndshwr, 2.5Gpm (21336-2MB)
- KOHLER Hand Shower, Vibrant Brushed Nickel, Wall (22165-BN)
- KOHLER Stillness R/T B&S Trim/Lvr Hdls (T948-4-BN)
- DELTA Faucet, Tub & Shower Tub / Shower Faucet, Chrome, Wall (BT13410)
- Kohler Showerheads and Tub Faucets