Shop All Hand Soap & Lotion Dispensers
Kohler
Contemporary Design Soap/Lotion Dispenser
Mfr # 1895-C-2MB
Zoro # G201241384
Free Shipping & Returns
$82.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Brass
- Mounting Type Deck Mounted
- Height 3.07 in
- Width 2 in
- Finish Vibrant Brushed Moderne Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 1895-C-2MB
- Zoro # G201241384
- UPC # 885612750297
- Country of Origin Unknown
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 3.07 in |
Width | 2 in |
Length | 3.44 in |
Details
Item | Soap Dispenser |
Material | Brass |
Mounting Type | Deck Mounted |
Finish | Vibrant Brushed Moderne Brass |
Includes | Escutcheon |
Collection | Clairette |
ADA Compliant | No |
Capacity | 16 oz |
Description
Keep your favorite liquid soap, dishwashing liquid, or hand lotion nearby in a convenient dispenser with a contemporary design. This sturdy dispenser offers a way to customize your sink to meet your design vision while helping to keep your countertop tidy. Available in a range of finishes to complement your kitchen decor.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMEMIST Settings Metered Air Freshener Dispenser, 3.4 x 3.4 x 8.25, White (1047809)
- DIVERSEY ekcoscreen Urinal Screen, Melon, PK12 (EKS-10R-12)
- GOJO Floor/wall Protector, f/PURELL ES1, Plastic, Gray (GOJ124506GPH)
- CHASE Metered Air Freshener Powder, 7oz., PK12 (438-5185)
- KOHLER Soap/Lotion Dispenser With Transitional (1893-C-VS)
- KOHLER Artifacts Soap Dispenser Assembly (98630-SN)
- KOHLER Angle Touchless Foaming Soap Dispenser, Ac-Powered (25196-CP)
- KOHLER Soap Dispenser Kit (1222881-2BZ)
- KOHLER Soap/Lotion Dispenser With Traditional D (1894-C-2BZ)
- KOHLER Soap Reservoir – 800 Ml (25136-NA)
- DIAL Soap Disp, Ivory, 1.2 L, 5 1/8 inD, PK3 (16656)
- Kohler Hand Soap & Lotion Dispensers