Shop All Tub Spouts
Kohler
Composed Wall-Mount Bath Spout
Mfr # 73120-BL
Zoro # G201208820
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/2 in, 5/8 in
- Tub Spout Connection Type NPT, Slip Fit
- Material Brass
- Spout Reach 7-3/8 in
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 73120-BL
- Zoro # G201208820
- UPC # 885612710819
- Country of Origin Unknown
- Category Tub Spouts
Dimensions
Connection Size | 1/2 in, 5/8 in |
Details
Tub Spout Connection Type | NPT, Slip Fit |
Material | Brass |
Spout Reach | 7-3/8 in |
Finish | Matte Black |
Standards | ASME A112.18.1; CSA |
Item | Tub Spout |
Description
Timeless and deliberate, the Composed collection embodies the beautifully understated elements of minimalist design. By eliminating unnecessary details, the collection is designed to elicit an emotional response with its stark, refined beauty.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN CONTROLS Nylon Compression Nuts, 1/8 In OD, PK10 (1895-450-001)
- ANVIL FNPT, Forged Steel Anvilet (0766260616)
- KOHLER Reach Ch 1Pc 1.28 Eb Tlt, Rh (78080-RA-96)
- VIEGA Viega MegaPress adapter, 2" x 1" (25635)
- KOHLER Riff 2H Deck Mount Bath Filler Polished Chrome (T27405-4-CP)
- KOHLER Pitch Wall-Mount Diverter Bath Spout (97089-BL)
- KOHLER Tone Tub Spout Less Diverter Vibrant Brushed Nickel (27423-BN)
- KOHLER Wall-Mount Bath Spout in Matte Black (35922-BL)
- KOHLER Antique Standard 4-7/8" Diverter Bath Spout (6855-CP)
- KOHLER Spout, Diverter Slipfit (1014793-BN)
- DELTA Diverter Tub Spout, Pull Up, Chrome (RP5834)
- Kohler Tub Spouts