Shop All Shower & Bathtub Parts
Kohler
Composed Volume Control Trim
Mfr # T73135-4-AF
Zoro # G808457768
product price: $210.60
/ea
Free Shipping & Returns
$210.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Length 3.3125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # T73135-4-AF
- Zoro # G808457768
- UPC # 195711015891
- Country of Origin Unknown
- Category Shower & Bathtub Parts
Dimensions
Length | 3.3125 in |
Details
Material | Brass |
Finish | Vibrant French Gold |
Description
Timeless and deliberate, the Composed collection embodies the beautifully understated elements of minimalist design. By eliminating unnecessary details, the collection is designed to elicit an emotional response with its stark, refined beauty. Pair this shower trim with a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Trinsic 18", Twl Bar Matte Black (75918-BL)
- ZORO SELECT Coupling Stainless Steel Extra Heavy Duty Stainless Steel Coupling (HDC500)
- PLUMB PAK Flush Lever Metal (PP835-58)
- KOHLER Pureflo Rotary Turn Bath Drain Trim (T37391-AF)
- KOHLER 12" Ceiling Mount Rainhead Arm And Flange (7392-AF)
- KOHLER Expanse Curved Shower Rod - Contempor (9351-BS)
- KOHLER Kit, Valve (1226719)
- KOHLER Shower Base, Cast Iron, White, 4" H, 34" W (K-9178-0)
- KOHLER Purist Showerarm And Flange (933-BN)
- KOHLER Revel(R) Pivot Shower Door, 70"H X 31-1/8 - 36"W, With 1/4" Thick Crystal Clear Glass (707510-L-SHP)
- BETTERBEDS LK99 Stainless Steel Drain Fitting (BE1640422)
- Kohler Shower & Bathtub Parts