Shop All Toilet Paper Dispensers & Holders
Kohler
Composed Vertical Toilet Tissue Holde
Mfr # 73148-CP
Zoro # G8671352
product price: $107.25
/ea
Free Shipping & Returns
$107.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Finish Polished Chrome
- Height 7 in
- Length 4-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 73148-CP
- Zoro # G8671352
- UPC # 885612499394
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Height | 7 in |
Length | 4-1/2 in |
Width | 3 in |
Dispenser Depth | 4.75 in |
Dispenser Height | 1.13 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Finish | Polished Chrome |
Description
Composed Vertical Toilet Tissue Holde
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Trash Bags, 36 in x 58 in, Black, 100 PK (LBF3658X5B)
- DIVERSEY ekcoscreen Urinal Screen, Fresh, PK12 (EKS-3B-12)
- RUBBERMAID FG354060BLA 92 Qt. / 23 Gallon Slim Jim Black Rectangular Trash Can (690FG35400BK)
- BIRDWELL Poly Wood Handle Bowl Brush (734-48)
- KOHLER Parallel Pivoting Toilet Paper Holder (23528-BN)
- KOHLER Square Double Toilet Paper Holder (23288-BL)
- KOHLER Parallel Pivoting Toilet Paper Holder (23528-BL)
- KOHLER Margaux Vertical Toilet Tissue Holder (16255-CP)
- KOHLER Standard Roller (GP1409388)
- KOHLER Holder, For Tissue Paper, Premium Metal (K-27293-CP)
- AMEROCK Mulholland Brushed Nickel Traditional Pivoting Double Post Toilet Paper Holder (BH36021G10)
- Kohler Toilet Paper Dispensers & Holders