Shop All Toilet Paper Dispensers & Holders
Kohler
Composed Vertical Toilet Paper Holder
Mfr # 73148-BL
Zoro # G801196626
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Dispenser Depth 7.4 in
- Dispenser Height 1.91 in
- Dispenser Width 10.187 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 73148-BL
- Zoro # G801196626
- UPC # 885612656223
- Country of Origin Unknown
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 7.4 in |
Dispenser Height | 1.91 in |
Dispenser Width | 10.187 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Description
Timeless and deliberate, the Composed collection embodies the beautifully understated elements of minimalist design. By eliminating unnecessary details, the collection is designed to elicit an emotional response with its stark, refined beauty. This vertical toilet paper holder complements Composed faucets and accessories.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTER 32 gal Trash Can, Graystone (ACC32)
- ECO ME Floor Cleaner, Lemon Fresh 32 oz., PK6 (ECOM-FCLF32-06)
- RUBBERMAID COMMERCIAL 54" Clamp On Wet Mop Handle, Yellow Head, Gray Handle, Fiberglass (FGH245000000)
- BLACK SWAN Colored Wiping Rags 25 lb. - Compressed (23190)
- KOHLER Avid Vertical Toilet Paper Holder (97502-CP)
- KOHLER AvidCovered Toilet Paper Holder Vibrant Brushed Moderne Brass (97503-2MB)
- KOHLER Holder, For Tissue Paper, Premium Metal (K-27293-CP)
- KOHLER Parallel Pivoting Toilet Paper Holder (23528-CP)
- KOHLER Square Vertical Toilet Tissue Holder (23289-2MB)
- KOHLER Purist Toilet Paper Holder (14444-2MB)
- PARADISE BATHWORKS Heaven, Paper Holder SS Tube, Satin Nickel (61328)
- Kohler Toilet Paper Dispensers & Holders