Shop All Toilet Paper Dispensers & Holders
Kohler
Composed Vertical Tissue Holder
Mfr # 73148-BN
Zoro # G908453974
product price: $144.78
/ea
Free Shipping & Returns
$144.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Material Zinc
- Width 3 in
- Height 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 73148-BN
- Zoro # G908453974
- UPC # 195711010360
- Country of Origin Unknown
- Category Toilet Paper Dispensers & Holders
Dimensions
Width | 3 in |
Height | 7 in |
Length | 4.5 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Finish | Vibrant Brushed Nickel |
Material | Zinc |
Description
Timeless and deliberate, the Composed collection embodies the beautifully understated elements of minimalist design. By eliminating unnecessary details, the collection is designed to elicit an emotional response with its stark, refined beauty. This vertical toilet paper holder complements Composed faucets and accessories.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Extendable Duster, Cotton, 15-1/4"L, Length: 51 in (FGT12000GY00)
- TOUGH GUY Carpet Cleaner, 1 gal., Country Garden (36MF96)
- SIMPLEHUMAN 16 gal Round Open Can, Brushed, Stainless Steel (CW1468)
- STOUT 65 gal Trash Bags, 1.50 mil (38 Micron), Black W/Brown, 100 PK (STOT5051B15)
- KOHLER Holder, For Tissue Paper, Premium Metal (K-27293-CP)
- KOHLER Loure Vertical Toilet Tissue Holder (11583-SN)
- KOHLER Refined Vertical Toilet Paper Holder (31207-BN)
- KOHLER Honesty Pivoting Toilet Paper Holder (26638-BN)
- KOHLER Components Covered Double Toilet Paper Holder (78384-CP)
- KOHLER Elliston Brushed Nickel Silver Toilet Paper Holder (R72787-BN)
- DELTA Kayra Tissue Holder (73350-BL)
- Kohler Toilet Paper Dispensers & Holders