Shop All Toilet Paper Dispensers & Holders
Kohler
Composed Vertical Tissue Holder
Mfr # 73148-2MB
Zoro # G508453985
product price: $155.51
/ea
Free Shipping & Returns
$155.51
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Length 4.5 in
- Material Zinc
- Height 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 73148-2MB
- Zoro # G508453985
- UPC # 885612909800
- Country of Origin Unknown
- Category Toilet Paper Dispensers & Holders
Dimensions
Length | 4.5 in |
Height | 7 in |
Width | 3 in |
Dispenser Width | 4 in |
Dispenser Height | 4 in |
Dispenser Depth | 2.15 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Material | Zinc |
Finish | Vibrant Brushed Moderne Brass |
Description
Timeless And Deliberate, The Composed Collection Embodies The Beautifully Understated Elements Of Minimalist Design. By Eliminating Unnecessary Details, The Collection Is Designed To Elicit An Emotional Response With Its Stark, Refined Beauty. This Vertical Toilet Paper Holder Complements Composed Faucets And Accessories.
- •Vertical holder makes changing toilet paper quick and simple
- •Coordinates with faucets and accessories in the Composed collection
- •KOHLER finishes resist corrosion and tarnishing.
- •Coordinates with faucets and accessories in the Composed collection.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Toilet Seat Cover, 1/2 Fold, White, 250 Sheets (BWK-1000)
- GEORGIA-PACIFIC Pacific Blue Select Perforated Roll Paper Towels, 2 Ply, 250 Sheets, 230 ft, Brown, 12 PK (28290)
- DIVERSEY Disinfectant Cleaner, Trigger Spray Bottle, Lemon, 12 PK (04743)
- SPARTAN CHEMICAL CO. Airlift Clothesline Fresh Linen 1 Quart Air Freshener (304803)
- KOHLER Square Double Toilet Tissue Holder (23288-CP)
- KOHLER Honesty Pivoting Toilet Paper Holder (26638-BN)
- KOHLER Avid Covered Toilet Paper Holder (97503-CP)
- KOHLER Composed Pivoting Toilet Paper Holder (73147-BL)
- KOHLER Margaux Vertical Toilet Tissue Holder (16255-CP)
- KOHLER Holder, For Tissue Paper, Premium Metal (K-27293-CP)
- KIMBERLY-CLARK PROFESSIONAL Essential™ Cored Jumbo Roll Toilet Paper Dispenser (09551), Black, 20.43" x 13.12" x 5.8" (Qty 1) (09551)
- Kohler Toilet Paper Dispensers & Holders