Shop All Shower Faucets
Kohler
Composed Transfer Valve Trim
Mfr # T73140-4-BV
Zoro # G308457688
product price: $247.20
/ea
Free Shipping & Returns
$247.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Length 3.3125 in
- Finish Vibrant Brushed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # T73140-4-BV
- Zoro # G308457688
- UPC # 195711015990
- Country of Origin Unknown
- Category Shower Faucets
Dimensions
Length | 3.3125 in |
Details
Material | Brass |
Finish | Vibrant Brushed Bronze |
Description
Timeless and deliberate, the Composed collection embodies the beautifully understated elements of minimalist design. By eliminating unnecessary details, the collection is designed to elicit an emotional response with its stark, refined beauty. Pair this shower trim with a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" Compr Stainless Steel Ball Valve Inline (6A-MB6LPFA-SSP)
- DIXON STBC Long T-Bolt Clamp, 8.05 to 8.62 in Nominal, 0.025 in Thick, 300 SS, Domestic (STBC850L)
- WOODFORD MANUFACTURING Frostproof Wall Hydrant, Close Coupled (65P-CC)
- KOHLER Kingston Ch Eb 1.28 Complete Solution (26077-0)
- KOHLER Purist Shower Trim-Lever (TS14422-4-AF)
- KOHLER Purist Transfer Valve Trim (T14491-4-AF)
- KOHLER Studio Mcgee Mastershower Transfer Valve Trim With Lever Handle in Vibrant Brushed Moderne Brass (T35921-4-2MB)
- KOHLER Components Transfer Valve Trim (T78026-4-BV)
- KOHLER Components Transfer Valve Trim (T78026-8-BV)
- KOHLER Rite-Temp Valve Trim With Push-Button Diverter in Vibrant Brushed Nickel (T35919-4-BN)
- KOHLER Rite-Temp Valve Trim in Vibrant Brushed Moderne Brass (TS35920-4-2MB)
- Kohler Bathtub Faucets & Accessories