Shop All Shower Faucets
Kohler
Composed Transfer Valve Trim
Mfr # T73140-4-BN
Zoro # G908457729
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Length 3.3125 in
- Finish Vibrant Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # T73140-4-BN
- Zoro # G908457729
- UPC # 195711015983
- Country of Origin Unknown
- Category Shower Faucets
Dimensions
Length | 3.3125 in |
Details
Material | Brass |
Finish | Vibrant Brushed Nickel |
Description
Timeless and deliberate, the Composed collection embodies the beautifully understated elements of minimalist design. By eliminating unnecessary details, the collection is designed to elicit an emotional response with its stark, refined beauty. Pair this shower trim with a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALUE-TUBE Value-Tube LLDPE Tubing, 3/8" OD x 100', Natural (PE38ANA)
- NIBCO 1/4" NOM FTG Copper 90 Degree Long Radius Elbow (60722LT 1/4)
- ZORO SELECT Copper Tube Strap, 1/2", PK5 (U624 1/2)
- DAYTON Brass Solenoid Valve Less Coil, Normally Closed, 1 1/4 in Pipe Size (007134)
- KOHLER Components Transfer Valve Trim (T78026-8-BV)
- KOHLER Purist Volume Control Trim (T14490-4-AF)
- KOHLER Coralais Shower Faucet Trim With Leve (T15211-4-CP)
- KOHLER Bellera 1H P/B Vlv Fct Trim (TS23948-4-BN)
- KOHLER Purist Transfer Valve Trim (T14491-4-AF)
- KOHLER Purist Valve Trim-Cross (TS14423-3-AF)
- DELTA Faucet, Handshower Showering Component Faucet, Venetian Bronze, Hand Shower (51308-RB)
- Kohler Shower Faucets