Shop All Shower Faucets
Kohler
Composed Transfer Valve Trim
Mfr # T73140-3-BN
Zoro # G608457951
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Length 3.3125 in
- Finish Vibrant Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # T73140-3-BN
- Zoro # G608457951
- UPC # 195711015945
- Country of Origin Unknown
- Category Shower Faucets
Dimensions
Length | 3.3125 in |
Details
Material | Brass |
Finish | Vibrant Brushed Nickel |
Description
Timeless and deliberate, the Composed collection embodies the beautifully understated elements of minimalist design. By eliminating unnecessary details, the collection is designed to elicit an emotional response with its stark, refined beauty. Pair this shower trim with a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Tiling-In Bead, 180" Length (1179-NA)
- PARKER 1/2" Copper Seal Bonnet PK 10 (3GF-8)
- VIEGA Viega ProPress tee, 3/4" x 3/4" x 1/2" (77402)
- ZORO SELECT 1/4" FNPT 316 SS Threaded Union (600U111N014)
- KOHLER Components Transfer Valve Trim (T78026-8-AF)
- KOHLER Mastershower Transfer Valve Trim With Lever Handle in Vibrant Polished Nickel (T35921-4-SN)
- KOHLER Purist Multi-Fctn Handshower Kit 2.5Gpm (22178-BV)
- KOHLER Purist Shower Trim-Lever (TS14422-4-TT)
- KOHLER Rite-Temp Valve Trim With Push-Button Diverter in Polished Chrome (T35919-4-CP)
- KOHLER Statement 3F Oblong Handshower (26284-AF)
- MOEN Slate 1H Ts Trim Cyc Bl (48003BLGR)
- Kohler Bathtub Faucets & Accessories