Shop All Shower Faucets
Kohler
Composed Transfer Valve Trim
Mfr # T73140-3-2MB
Zoro # G808457980
product price: $247.20
/ea
Free Shipping & Returns
$247.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Brass
- Length 3.3125 in
- Finish Vibrant Brushed Moderne Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # T73140-3-2MB
- Zoro # G808457980
- UPC # 885612924780
- Country of Origin Unknown
- Category Shower Faucets
Dimensions
Length | 3.3125 in |
Details
Material | Brass |
Finish | Vibrant Brushed Moderne Brass |
Description
Timeless And Deliberate, The Composed Collection Embodies The Beautifully Understated Elements Of Minimalist Design. By Eliminating Unnecessary Details, The Collection Is Designed To Elicit An Emotional Response With Its Stark, Refined Beauty. Pair This Shower Trim With A Rite-Temp Pressure-Balancing Valve, Which Maintains Your Desired Water Temperature During Pressure Fluctuations.
- •Includes faceplate with handle
- •Single handle controls flow to outlets
- •Cross handle
- •When used with K-728 Series MasterShower diverter valves, handle controls flow to two or three outlets individually or any two outlets at a time
- •When used with K-737 Series MasterShower diverter valves, handle controls flow to two or three outlets individually or only one outlet at a time.
- •When used with K-737 Series MasterShower diverter valves, handle controls flow to two or three outlets individually or only one outlet at a time.
- •Valve (not supplied) can be configured on site for 2- or 3-outlet operation
- •360° handle rotation with three-outlet operation
- •120° handle rotation with two-outlet operation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Wrench KD316 (887838317711)
- LEGEND VALVE 1" X 11" GALVANIZED NIPPLE (356-115E)
- MOEN Handle Hub (116629ORB)
- INTERSTATE PNEUMATICS Brass 6 PK (FB909-7-D6)
- KOHLER Components Volume Control Trim (T78025-4-SN)
- KOHLER Components Transfer Valve Trim (T78026-8-AF)
- KOHLER Coralais Shower Faucet Trim With Leve (T15211-4-CP)
- KOHLER Purist Multi-Function Handshower Kit 1.75Gp (22178-G-2MB)
- KOHLER Components Transfer Valve Trim (T78026-8-BV)
- KOHLER Components Transfer Valve Trim (T78026-4-BV)
- DELTA Saylor Monitor 14 Series Shower Trim (T14235-BL)
- Kohler Bathtub Faucets & Accessories