Shop All Bathroom Sink Faucets
Kohler
Composed Tall Single-Hdl Faucet, Lever
Mfr # 73168-4-BN
Zoro # G308439219
product price: $887.81
/ea
Free Shipping & Returns
$887.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Length 8.8125 in
- Width 2.8125 in
- Height 8.75 in
- Standards WaterSense Listed; ADA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 73168-4-BN
- Zoro # G308439219
- UPC # 195711016362
- Country of Origin Unknown
- Category Bathroom Sink Faucets
Dimensions
Length | 8.8125 in |
Width | 2.8125 in |
Height | 8.75 in |
Details
Finish | Vibrant Brushed Nickel |
Body Material | Brass |
Standards | WaterSense Listed; ADA Compliant |
Description
Timeless and deliberate, the Composed collection embodies the beautifully understated elements of minimalist design. By eliminating unnecessary details, the collection is designed to elicit an emotional response with its stark, refined beauty. This tall single-handle faucet is a striking complement to vessel sinks.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Zurn GT2701-35-4NH Low Profile Grease Interceptor, 70 Lbs. Grease Capacity (GT2701-35-4NH)
- AMERICAN FILTER CO AFC Brand AFC-APH-300-12000SK, Compatible to Bunn EQHP-10CRTG Water Filters (1PK) Made by AFC (AFC-APH-300-12000SK-1p-2742)
- CONSERVCO Hose Bibb Lock & Padlock (DSL-2)
- SUPERIOR TOOL NIPPLE ETX SET 1/2in. (5245)
- KOHLER Coralais Single-Handle Centerset Bath (15199-4NDRA-CP)
- KOHLER Components Bathroom Sink Spout With Tube Design (77967-2MB)
- KOHLER Devonshire Widespread Bathroom Sink F (394-4-PB)
- KOHLER Venza Single Control Lav Faucet, 1.2Gpm Matte Black (28126-4-BL)
- KOHLER Touchless Single Hole Mount, Straight Spout Bathroom Faucet (K-13461-CP)
- KOHLER Parallel Widespread Bathroom Sink Faucet With Lever Handles (23484-4-BN)
- KOHLER Devonshire Deck-Mount Bath Faucet Tri (T387-4-CP)
- Kohler Bathroom Sink Faucets