Shop All Bathroom Sink Faucets
Kohler
Composed Tall Single-Hdl Faucet, Cyl
Mfr # 73159-7-SN
Zoro # G008439175
product price: $887.81
/ea
Free Shipping & Returns
$887.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Length 8.75 in
- Width 3.5 in
- Standards WaterSense Listed; ADA Compliant
- Height 8.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 73159-7-SN
- Zoro # G008439175
- UPC # 195711016416
- Country of Origin Unknown
- Category Bathroom Sink Faucets
Dimensions
Length | 8.75 in |
Width | 3.5 in |
Height | 8.75 in |
Details
Finish | Vibrant Polished Nickel |
Body Material | Brass |
Standards | WaterSense Listed; ADA Compliant |
Description
Timeless and deliberate, the Composed collection embodies the beautifully understated elements of minimalist design. By eliminating unnecessary details, the collection is designed to elicit an emotional response with its stark, refined beauty. This tall single-handle faucet is a striking complement to vessel sinks.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Escutcheon, 58458-CP (58458-CP)
- MAYFAIR Sta-Tite Hardware Kit (STATITEKIT)
- HAYWARD FLOW CONTROL Y-Check Valve, 2", PVC/FPM, Socket (YC10200S)
- ZORO SELECT High Pressure Clamp, T304 Stainless Steel, For Tube Size: 2 in (13MHP2.0)
- KOHLER Occasion Single Control Lav Fct (27000-4-2MB)
- KOHLER Coralais 1H Centerset Lav Faucet Vra (15198-4RA-CP)
- KOHLER 8 in Mount, 3 Hole Purist Wall-Mount Bathroom Sink Fauce, Brushed Nickel (T14414-4-BN)
- KOHLER Sculpted Touchless Faucet With Insight Technology, Dc-Powered (13461-VS)
- KOHLER July Single-Handle Commercial Bathro (97283-4-CP)
- KOHLER Components Wall-Mount Bathroom Sink Faucet Trim (T23890-CP)
- KIBI Stonehenge Bathroom Sink 8" Widespread Faucet with Drain Assembly (KBF1015CH)
- Kohler Bathroom Sink Faucets