Shop All Bathroom Sink Faucets
Kohler
Composed Tall Single-Hdl Faucet, Cyl
Mfr # 73159-7-AF
Zoro # G908453271
product price: $953.58
/ea
Free Shipping & Returns
$953.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Width 3.5 in
- Length 8.75 in
- Height 8.75 in
- Standards WaterSense Listed; ADA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 73159-7-AF
- Zoro # G908453271
- UPC # 195711016430
- Country of Origin Unknown
- Category Bathroom Sink Faucets
Dimensions
Width | 3.5 in |
Length | 8.75 in |
Height | 8.75 in |
Details
Finish | Vibrant French Gold |
Body Material | Brass |
Standards | WaterSense Listed; ADA Compliant |
Description
Timeless and deliberate, the Composed collection embodies the beautifully understated elements of minimalist design. By eliminating unnecessary details, the collection is designed to elicit an emotional response with its stark, refined beauty. This tall single-handle faucet is a striking complement to vessel sinks.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Coupling, For Pipe Size 3" x 2" (1056-32)
- ERIE Vt2427 1" Npt. 2-Way Valve Body (VT2427)
- JONES STEPHENS Mansfield 211 Style Flushvalve (T02068)
- APOLLO VALVES 1" FNPT x MNPT Bronze Ball Valve Inline (7080501)
- KOHLER Components Bathroom Sink Rocker Handle (77963-8A-BL)
- KOHLER Honesty Widespread Bathroom Sink Faucet (23255-4-BN)
- KOHLER Purist Widespread Lavatory Faucet Wit (14406-4-BV)
- KOHLER Taut Single-Handle Bathroom Sink Faucet (74013-4-BL)
- KOHLER 0 in Mount, 1 Hole Bathroom Faucet (97061-4-CP)
- KOHLER 0 in Mount, 1 Hole Purist Single-Handle Bathroom Sink Fa (14402-4A-CP)
- SLOAN Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (EAF275-ISM)
- Kohler Bathroom Sink Faucets & Accessories