Shop All Bathroom Sink Faucets
Kohler
Composed Tall Single-Hdl Faucet, Cyl
Mfr # 73159-7-2MB
Zoro # G508453251
product price: $953.58
/ea
Free Shipping & Returns
$953.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Length 8.75 in
- Height 8.75 in
- Standards ADA Compliant
- Width 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 73159-7-2MB
- Zoro # G508453251
- UPC # 885612925220
- Country of Origin Unknown
- Category Bathroom Sink Faucets
Dimensions
Length | 8.75 in |
Height | 8.75 in |
Width | 3.5 in |
Details
Finish | Vibrant Brushed Moderne Brass |
Body Material | Brass |
Standards | ADA Compliant |
Description
Timeless and deliberate, the Composed collection embodies the beautifully understated elements of minimalist design. By eliminating unnecessary details, the collection is designed to elicit an emotional response with its stark, refined beauty. This tall single-handle faucet is a striking complement to vessel sinks.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEOPERL 0.5 gpm Spray Outlet, 3/4 in - 27 Thread Size, Chrome, Brass (5510105)
- ELKAY Elkay Kit-Ez Hardware (For Panels) (98898C)
- ZORO SELECT 1-1/4" Fiberglass Tee Pipe Fitting Insulation, 1" Wall (TEE404)
- HOME PLUS Two Handle Lav Fauct Chm (1004-10CTP CP-N)
- KOHLER Low Arc Bathroom Faucet, Polished Chrome (K-15198-4RA-CP)
- KOHLER Triton Bowe 4 Centerset - Wristblade (400T20-5AKA-CP)
- KOHLER Manual 4" Mount, Straight Spout Bathroom Faucet (K-400T20-5AKA-CP)
- KOHLER Components Bathroom Sink Spout With Tube Design (77967-3RS)
- KOHLER Tone Freestanding Bath Faucet Trim Matte Black with Moderne Brass (T27424-4-BMB)
- KOHLER Artifacts Widespread Spout, Column (72760-2MB)
- CENTRAL BRASS Single Handle Wallmount Faucet, NPT, Single Hole, Polished Chrome, Weight: 1.3 (0005-H1/2P)
- Kohler Bathroom Sink Faucets