Shop All Single Handle Bathroom Faucets
Kohler
Composed Single Handle Faucet, Lever
Mfr # 73167-4-AF
Zoro # G808453166
Free Shipping & Returns
$761.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Width 2.8125 in
- Length 7.625 in
- Height 4.75 in
- Finish Vibrant French Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 73167-4-AF
- Zoro # G808453166
- UPC # 195711016355
- Country of Origin Unknown
- Category Single Handle Bathroom Faucets
Dimensions
Width | 2.8125 in |
Length | 7.625 in |
Height | 4.75 in |
Details
Material | Brass |
Finish | Vibrant French Gold |
Description
Timeless and deliberate, the Composed collection embodies the beautifully understated elements of minimalist design. By eliminating unnecessary details, the collection is designed to elicit an emotional response with its stark, refined beauty.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H2O TO GO Bottle Filler, H 19.1 in, D 3.1 in (BF12)
- PARKER Brass Branch Tee, FNPT x FNPT x MNPT, 3/4" Pipe Size (VS2224P-12)
- DELTA Tub Spout, Pull-Up Diverter (RP75435BL)
- KOHLER Reveal Quiet-Close With Grip-Tigh (4008-95)
- KOHLER Artifacts Single-Handle Faucet (72762-9M-AF)
- KOHLER Single Handle Single Hole Mount, Low Arc Bathroom Faucet, Polished chrome (K-45800-4-CP)
- KOHLER Composed Single-Handle Faucet, Cylinder (73050-7-BN)
- KOHLER Single Handle Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (K-16027-4-CP)
- KOHLER Parallel Single Control Lav Fct 1.0 Gpm (23472-4K-BV)
- KOHLER Single Handle Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (K-99491-4-CP)
- KINGSTON BRASS SingleHandle Bathroom Faucet with Push PopUp, Polished Brass (LS8222CTL)
- Kohler Bathroom Sink Faucets & Accessories