Shop All Single Handle Bathroom Faucets
Kohler
Composed Single-Handle Faucet, Cylinder
Mfr # 73050-7-BV
Zoro # G808453005
Free Shipping & Returns
$761.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Width 3.5 in
- Length 7.625 in
- Height 4.75 in
- Finish Vibrant Brushed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 73050-7-BV
- Zoro # G808453005
- UPC # 195711016300
- Country of Origin Unknown
- Category Single Handle Bathroom Faucets
Dimensions
Width | 3.5 in |
Length | 7.625 in |
Height | 4.75 in |
Details
Material | Brass |
Finish | Vibrant Brushed Bronze |
Description
Timeless and deliberate, the Composed collection embodies the beautifully understated elements of minimalist design. By eliminating unnecessary details, the collection is designed to elicit an emotional response with its stark, refined beauty.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERZONE Heat Tape Pipe 30Ft 210W Therm (ORPHC21030)
- ACORN CONTROLS Lever Trim Kit, Lead Free (7800-503-001)
- LEGEND VALVE 3/4 x 1 T4441NL PAKXPAKXPAK TE (313-396NL)
- AMERICAN TRADING HOUSE Green Marble Seat (M-82)
- KOHLER Single Handle Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (K-98827-4-CP)
- KOHLER Composed Single-Handle Faucet, Lever (73167-4-2MB)
- KOHLER Single Handle Single Hole Mount, Low Arc Bathroom Faucet, Polished chrome (K-45800-4-CP)
- KOHLER Single Handle Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (K-99760-4-CP)
- KOHLER Parallel Single Control Lav Fct 1.0 Gpm (23472-4K-BV)
- KOHLER Single Handle Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (K-16027-4-CP)
- GROHE Single Hole Single-Handle M-Size Bathroom Faucet 1.2 Gpm, Gold (23670GN0)
- Kohler Bathroom Sink Faucets & Accessories