Shop All Single Handle Bathroom Faucets
Kohler
Composed Single-Handle Faucet, Cylinder
Mfr # 73050-7-BN
Zoro # G008452969
Free Shipping & Returns
$708.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Width 3.5 in
- Length 7.625 in
- Height 4.75 in
- Finish Vibrant Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 73050-7-BN
- Zoro # G008452969
- UPC # 195711016287
- Country of Origin Unknown
- Category Single Handle Bathroom Faucets
Dimensions
Width | 3.5 in |
Length | 7.625 in |
Height | 4.75 in |
Details
Material | Brass |
Finish | Vibrant Brushed Nickel |
Description
Timeless and deliberate, the Composed collection embodies the beautifully understated elements of minimalist design. By eliminating unnecessary details, the collection is designed to elicit an emotional response with its stark, refined beauty.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" Butt Weld T304 SS Long Tangent 45 Degree Elbow (E2KS1.0)
- DELTA Universal Showering Components H2Okinetic 3-Setting Raincan Shower Head (52684-BL)
- KEENEY MFG Straight Val 1/2Fx1/4Cmp (2066PCLF)
- PROPLUS 3/4 Towel Bar Bracket in Brushed Nickel Brush Nickel PR (558715)
- KOHLER Parallel Single Control Lav Fct 1.0 Gpm (23472-4K-BV)
- KOHLER Composed Single-Handle Faucet, Lever (73167-4-2MB)
- KOHLER Single Handle Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (K-99760-4-CP)
- KOHLER Single Handle Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (K-98827-4-CP)
- KOHLER Single-Handle Bathroom Sink Faucet 1.2 GPM in Polished Chrome (35907-4-CP)
- KOHLER Single Handle Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (K-99491-4-CP)
- KOHLER Single Handle Single Hole Mount, Low Arc Bathroom Faucet, Polished chrome (K-45800-4-CP)
- Kohler Bathroom Sink Faucets & Accessories