Shop All Shower & Bathtub Parts
Kohler
Composed R/T Sequential Valve Trim
Mfr # TS73115-4-2MB
Zoro # G708449283
product price: $376.87
/ea
Free Shipping & Returns
$376.87
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ADA Compliant
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # TS73115-4-2MB
- Zoro # G708449283
- UPC # 885612927804
- Country of Origin Unknown
- Category Shower & Bathtub Parts
Details
Finish | Vibrant Brushed Moderne Brass |
Standards | ADA Compliant |
Material | Brass |
Description
Timeless And Deliberate, The Composed Collection Embodies The Beautifully Understated Elements Of Minimalist Design. By Eliminating Unnecessary Details, The Collection Is Designed To Elicit An Emotional Response With Its Stark, Refined Beauty. This Bath/Shower Valve Trim Includes A Faceplate With Lever Handle. Pair This Trim With A Rite-Temp Pressure-Balancing Valve, Which Maintains Your Desired Water Temperature During Pressure Fluctuations.
- •Includes faceplate with handle
- •A single handle controls both on/off activation and temperature setting
- •Complements Composed faucets and accessories
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYGON Tubing, 4mm I.D., 49 ft., Clear, Flexible (ACF1S1518)
- DANCO Faucet Stem 1B-2H Gerber (15339E)
- AQUATROL Safety Relief Valve, 1/2 x 3/4, 50 psi (740DC1M2J1-50)
- KIBI Tender-T Single Handle Bathroom Vessel Sink Faucet with Pop Up Drain (C-KBF1020BG-KPW101BG)
- KOHLER Exhale Supply Elbow+Bracket+Vol Ctrl (98355-BN)
- KOHLER Coated Wire Rinse Basket Fits Undertone( (3277-ST)
- KOHLER Bancroft Wall-Mount Diverter Bath Spo (10589-CP)
- KOHLER Mastershower 72 Metal Shower Hose (8593-BL)
- KOHLER Devonshire 4-7/16" Diverter Bath Spou (389-BN)
- KOHLER Purist Shower Arm And Flange (933-BV)
- KOHLER Awaken 24" Shower Slidebar (98341-CP)
- Kohler Shower & Bathtub Parts