Shop All Bath Towel Bars and Hooks
Kohler
Composed Robe Hook
Mfr # 73146-BV
Zoro # G608451782
Free Shipping & Returns
$106.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 in
- Material Zinc
- Width 2.75 in
- Length 1.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 73146-BV
- Zoro # G608451782
- UPC # 195711010292
- Country of Origin Unknown
- Category Bath Towel Bars and Hooks
Dimensions
Height | 2 in |
Width | 2.75 in |
Length | 1.75 in |
Details
Finish | Vibrant Brushed Bronze |
Material | Zinc |
Description
Timeless and deliberate, the Composed collection embodies the beautifully understated elements of minimalist design. By eliminating unnecessary details, the collection is designed to elicit an emotional response with its stark, refined beauty. This double robe hook complements Composed faucets and accessories.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUATROL Adjustable Relief Valve, 2 In, 150 psi (69F1A1M2U1-150)
- DIXON Cam and Groove Coupler x MNPT, 2", SS (200-B-SS)
- LEGRIS Push-to-Connect, Threaded Elbow, 4mm Tube Size, Nylon, Black, 10 PK (3199 04 09)
- STEEL & OBRIEN 1-1/2" Butt Weld End Long 90 Deg. Elbow - 304SS Polished (L2S-1.5-7-304)
- KOHLER Composed Robe Hook (73146-BN)
- KOHLER Composed Robe Hook (73146-AF)
- KOHLER Composed Towel Arm (73145-BL)
- KOHLER Plate, Wall Mount (1335531)
- KOHLER Components 24" Towel Bar (78373-CP)
- KOHLER Honesty 12" Towel Bar (26635-BN)
- DELTA Urban Arzo Robe Hook (77535)
- Kohler Bath Towel Bars and Hooks