Shop All Washroom Accessories
Kohler
Composed Pivoting Toilet Tissue Holde
Mfr # 73147-TT
Zoro # G7698912
product price: $179.06
/ea
Free Shipping & Returns
$179.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 3-3/16 in
- Overall Length 8 in
- Overall Width 3-3/16 in
- Color/Finish Vibrant Titanium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 73147-TT
- Zoro # G7698912
- UPC # 885612505682
- Country of Origin China
- Category Washroom Accessories
Dimensions
Overall Height | 3-3/16 in |
Overall Length | 8 in |
Overall Width | 3-3/16 in |
Details
Item | Composed Pivoting Toilet Tissue Holde |
Color/Finish | Vibrant Titanium |
Description
Composed Pivoting Toilet Tissue Holde
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Repair Kit, 1/2 to 1 In. (RK1-720A)
- LEGEND VALVE 3/4" BLACK CAP (350-484C)
- ZURN Tee, Polyalloy, 1/2" x 1/2" x 1/2" Pipe (QQPT333X)
- OASIS Versafiller® Electronic Bottle Filling Station Retrofit Kit (PWEBF)
- KOHLER Artifacts Pivoting Toilet Tissue Hold (72573-SN)
- KOHLER Elliston Polished Chrome Silver Robe Hook (R72788-CP)
- KOHLER Clc - 20 Shelf Kit (1445686)
- KOHLER Purist Bathroom Accessories Bundle In Polished Chrome (14441-14443-14377-CP)
- KOHLER Wire Rinse Basket For Use In Executive C (6521-ST)
- KOHLER Draft 6" Container (27365-0)
- GROHE Universal Pull Out Spray Chrome Starligh (46658NC0)
- Kohler Washroom Accessories