Shop All Toilet Paper Dispensers & Holders
Kohler
Composed Pivoting Toilet Tissue Holde
Mfr # 73147-CP
Zoro # G8671081
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Height 1.91 in
- Dispenser Width 11.02 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 73147-CP
- Zoro # G8671081
- UPC # 885612499387
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 1.91 in |
Dispenser Width | 11.02 in |
Dispenser Depth | 3.13 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Description
Composed Pivoting Toilet Tissue Holde
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK 16 in Sweep Face Broom Heads, Brown (BWK73160)
- WARP BROTHERS 6X16C Film 16X100X6 Mill Clear Poly-Cover (6X16-C)
- DIVERSEY Cleaners & Detergents, Bottle, Quaternary, 4 PK (5756018)
- PURELL Healthcare Advanced Foam Hand Sanitizer, 1,200 mL, Fragrance-Free, For ES4 Dispensers, 2PK (5051-02)
- KOHLER Components Covered Double Toilet Paper Holder (78384-BN)
- KOHLER Riff Toilet Tissue Holder Polished Chrome (27413-CP)
- KOHLER AvidCovered Toilet Paper Holder Vibrant Brushed Moderne Brass (97503-2MB)
- KOHLER Components Covered Tp Assembly (78384-BV)
- KOHLER Kumin Toilet Paper Holder (24546-BN)
- KOHLER Parallel Pivoting Toilet Tissue Holder (23528-2MB)
- DELTA Tissue Holder with Shelf (79956)
- Kohler Toilet Paper Dispensers & Holders