Shop All Toilet Paper Dispensers & Holders
Kohler
Composed Pivoting Toilet Paper Holder
Mfr # 73147-BL
Zoro # G401196620
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Height 3.26 in
- Dispenser Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 73147-BL
- Zoro # G401196620
- UPC # 885612656216
- Country of Origin Unknown
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 3.26 in |
Dispenser Width | 5 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Description
Timeless and deliberate, the Composed collection embodies the beautifully understated elements of minimalist design. By eliminating unnecessary details, the collection is designed to elicit an emotional response with its stark, refined beauty. This pivoting toilet paper holder complements Composed faucets and accessories.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRANO MAX Drano Commercial Line Gel Clog Remover 128 oz (10109)
- CAVIWIPES Disinfecting Wipes, White, Soft Pack, 45 Wipes, 9 in x 7 in, Alcohol (13-1224)
- ARM & HAMMER Odor Eliminator, Size 30 oz., PK6 (33200-11538)
- PIG Sorbents, 5 gal, 24 in x 100 ft, Universal, Black, Polypropylene (GRP24200-BK)
- KOHLER Parallel Pivoting Toilet Tissue Holder (23528-2MB)
- KOHLER Honesty Pivoting Toilet Paper Holder (26638-BN)
- KOHLER Alteo Pivoting Toilet Tissue Holder (37054-CP)
- KOHLER Margaux Vertical Toilet Tissue Holder (16255-CP)
- KOHLER Components Covered Double Toilet Paper Holder (78384-2MB)
- KOHLER Riff Toilet Tissue Holder Polished Chrome (27413-CP)
- KIBI Circular Double Toilet Paper Holder - Matte Black.. (KBA1408MB)
- Kohler Toilet Paper Dispensers & Holders