Shop All Toilet Paper Dispensers & Holders
Kohler
Composed Pivoting Toilet Paper Holder
Mfr # 73147-AF
Zoro # G408445950
Free Shipping & Returns
$162.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Length 8 in
- Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 73147-AF
- Zoro # G408445950
- UPC # 195711010315
- Country of Origin Unknown
- Category Toilet Paper Dispensers & Holders
Dimensions
Length | 8 in |
Width | 3.1875 in |
Height | 2 in |
Dispenser Width | 4 in |
Dispenser Height | 2.6 in |
Dispenser Depth | 3.05 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Material | Zinc |
Finish | Vibrant French Gold |
Description
Timeless and deliberate, the Composed collection embodies the beautifully understated elements of minimalist design. By eliminating unnecessary details, the collection is designed to elicit an emotional response with its stark, refined beauty. This pivoting toilet paper holder complements Composed faucets and accessories.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Polishing Pad, Gold, Shape Trapezoid, PK4 (86018)
- TOUGH GUY 3 in W Scrub Brush, Medium, 17 in L Handle, 3 in L Brush, Yellow, Plastic, 20 in L Overall (3NB57)
- PROCLEAN BASICS Terry Cloth Cotton Cloth Rag 3 lb. Varies Sizes, White (Z99200)
- LIBMAN 3 in. W Polypropylene Handle Long Handle Scrub Brush (520)
- KOHLER Components Pivoting Toilet Paper Holder (78382-BL)
- KOHLER Elate Double Tp Holder (27289-BL)
- KOHLER Square Vertical Toilet Paper Holder (23289-CP)
- KOHLER Purist Toilet Paper Holder (14444-2MB)
- KOHLER Purist Toilet Paper Holder (14377-2MB)
- KOHLER Relic Toilet Tissue Holder (26497-CP)
- KOHLER COMPOSED PIVOTING TOILET PAPER HOLDER (73147-2MB)
- Kohler Toilet Paper Dispensers & Holders