Shop All Toilet Paper Dispensers & Holders
Kohler
COMPOSED PIVOTING TOILET PAPER HOLDER
Mfr # 73147-2MB
Zoro # G806589140
product price: $162.26
/ea
Free Shipping & Returns
$162.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Material Zinc
- Color Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 73147-2MB
- Zoro # G806589140
- UPC # 885612909794
- Country of Origin Unknown
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 3.5 in |
Dispenser Depth | 3.63 in |
Dispenser Width | 9.06 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Dispenser Material | Zinc |
Color | Gold |
Finish | Vibrant Brushed Moderne Brass |
Description
Timeless and deliberate, the Composed collection embodies the beautifully understated elements of minimalist design. By eliminating unnecessary details, the collection is designed to elicit an emotional response with its stark, refined beauty. This pivoting toilet paper holder complements Composed faucets and accessories.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Small Hand Scratch Brush, Black Nylon Fill, Wood Block, 3 x 7 Rows (44637)
- TRINITY PACKAGING TrinityPls, LOW-DENSITY CAN LINERS, 10 GAL, 1 MIL, 24in X 23in, BLACK, 500PK (ML2423)
- ALPINE INDUSTRIES 32 gal Trash Can, Cedar, Steel + Plastic wood (ALP4400-01-CD-RB)
- TOUGH GUY Scouring Pad, 6"L, 9"W, Nylon, Green, PK20 (2NTG8)
- KOHLER Composed Vertical Toilet Tissue Holde (73148-TT)
- KOHLER Bancroft Toilet Tissue Holder (11415-SN)
- KOHLER Alteo Pivoting Toilet Tissue Holder (37054-CP)
- KOHLER Purist Vertical Toilet Paper Holder (14444-RGD)
- KOHLER Artifacts Pivoting Toilet Tissue Hold (72573-BV)
- KOHLER Relic Toilet Tissue Holder (26497-CP)
- ZORO SELECT Toilet Paper Holder, Polished Chrome, 3" D (15235)
- Kohler Toilet Paper Dispensers & Holders