Shop All Cabinet Handles & Pulls
Kohler
Composed Drawer Pull
Mfr # 73152-TT
Zoro # G8636273
product price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Vibrant Titanium
- Material Metal
- Length 3-3/4 in
- Width 3-3/4 in
- Projection 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 73152-TT
- Zoro # G8636273
- UPC # 885612505705
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 3-3/4 in |
Width | 3-3/4 in |
Details
Color | Vibrant Titanium |
Material | Metal |
Projection | 1 in |
Outer Mounting Hole Ctr. to Ctr. | 3 in |
Item | Composed Drawer Pull |
Includes | Installation Hardware |
Description
Composed Drawer Pull
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEM OEM: REF: 2018 Kia Stinger / 4-Button Smart Key / PN: 95440-J5000 / TQ8-FOB-4F15 (RSK-KIA050)
- ARMSTRONG WORLD INDUSTRIES Fissured Ceiling Tile, 24 in W x 24 in L, Angled Tegular, 15/16 in Grid Size, 16 PK (705A)
- STARRETT Key Caddy With Belt Clip (SK1)
- HAGER Satin Stainless Steel Hinge RC1541432D.BX (33008)
- KOHLER Tone 3 Drawer Pull Matte Black (24438-BL)
- KOHLER Avid Drawer Pull (97029-BL)
- KOHLER Tone 5 Drawer Pull Vibrant Brushed Moderne Brass (24439-2MB)
- KOHLER Components 7" Drawer Pull (25497-2MB)
- KOHLER Honesty 7" Drawer Pull (26641-CP)
- KOHLER Purist 5" Drawer Pull (25498-BL)
- CONTEMPO LIVING Contempo Living 71125-12 11.75 in. Brushed Stainless Steel Kitchen Handle (71125-12)
- Kohler Cabinet Handles & Pulls